Compressed-air banjo flow control fitting with straight male cylindrical and metric thread
Banjo flow control, tapered and cylindrical
PLGSCRINCON-NORGREN-(FLOW-REG)-D8-1/4
Art.-no. 088478814
EAN 4056807115542
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Push-in connector to limit the flow at the inlet of the pneumatic system
- Adjust using hexagon socket screws
- Regulation of the thread towards the pipe
- Cylindrical, metric BSP thread
Product information
Datasheets(X)
Application area
Fittings for use in pneumatic systems in the robotics, automotive, textile, handling, industrial water and industrial vacuum sectors etc.
Material | PA 6.6 - Polyamide / Brass |
Pneumatic connection | G 1/4 inch |
Suitable for hose external diameter | 8 mm |
Length | 48.5 mm |