Welcome to Würth Slowakia For trade customers only

Compressed-air banjo flow control fitting with straight male cylindrical and metric thread

PLGSCRINCON-NORGREN-(FLOW-REG)-D8-1/8

Art.-no. 088478818

EAN 4045989890422

Price for selected packaging unit
Compressed-air banjo flow control fitting with straight male cylindrical and metric thread

Art.-no. 088478818

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Push-in connector to limit the flow at the inlet of the pneumatic system
  • Adjust using hexagon socket screws

  • Regulation of the thread towards the pipe

  • Cylindrical, metric BSP thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fittings for use in pneumatic systems in the robotics, automotive, textile, handling, industrial water and industrial vacuum sectors etc.

Material

PA 6.6 - Polyamide / Brass

Pneumatic connection

G 1/8 inch

Suitable for hose external diameter

8 mm

Length

44 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information