Compressed-air push-in Y connector equal coupling
Equal Y coupling
CUPL-Y-PN-SR-NORGREN-PLA-D12MM
Art.-no. 088475012
EAN 4046777239560
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Equal T push-in connector for pneumatic systems
- Quick connection and disconnection
- Full flow and vacuum resistance thanks to shaped seals
- Lightweight and compact
- Silicone-free
- Operating temperature: -20°C to +80°C
- Max. permissible operating pressure: 20 bar
Product information
Datasheets(X)
Application area
Suitable for PA and PU pipes. Not suitable for brake systems, only for industrial air networks.
Material | PE - Polyethylene |
Suitable for hose external diameter | 12 mm |
Length | 57.5 mm |