Welcome to Würth Slowakia For trade customers only

Compressed-air push-in Y connector equal coupling

Equal Y coupling
CUPL-Y-PN-SR-NORGREN-PLA-D6MM

Art.-no. 08847506

EAN 4058794467536

Price for selected packaging unit
Compressed-air push-in Y connector equal coupling

Art.-no. 08847506

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Equal T push-in connector for pneumatic systems
  • Quick connection and disconnection

  • Full flow and vacuum resistance thanks to shaped seals

  • Lightweight and compact

  • Silicone-free

  • Operating temperature: -20°C to +80°C

  • Max. permissible operating pressure: 20 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for PA and PU pipes. Not suitable for brake systems, only for industrial air networks.

Material

PE - Polyethylene

Suitable for hose external diameter

6 mm

Length

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information