Compressed-air push-in connector straight, equal or unequal coupling
Straight-through compressed air connector polymer
QCKPLGCON-STRAIGHT-PLA-D6MM
Art.-no. 088520406
EAN 4056807114439
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Equal or unequal straight push-in connector for pneumatic systems
- Quick connection and disconnection
- Full flow and vacuum resistance thanks to shaped seals
- Lightweight and compact
- Silicone-free
- Operating temperature: -20°C to +80°C
- Max. permissible operating pressure: 20 bar
NoticeBeyond a certain length, the pipes "vibrate" whether they are designed with a steel, copper or plastic part. Therefore, all lines must be secured to the body or frame using pipe clamps, rubberised if possible, at a distance of between 1 m and 1.20 m.
Product information
Datasheets(X)
Application area
Suitable for PA and PU pipes. Not suitable for brake systems, only for industrial air networks.
InstructionsInstallation:
Insert the tube into the double connector while applying pressure against the slight resistance of the o-ring and pushing in the tube as far as possible
Removal:
Press the clamping ring against the fitting and pull out the tube
Insert the tube into the double connector while applying pressure against the slight resistance of the o-ring and pushing in the tube as far as possible
Removal:
Press the clamping ring against the fitting and pull out the tube