Welcome to Würth Slowakia For trade customers only

Compressed-air push-in connector straight, equal or unequal coupling

Straight-through compressed air connector polymer
QCKPLGCON-STRAIGHT-PLA-D8MM

Art.-no. 088520408

EAN 4056807114484

Price for selected packaging unit
Compressed-air push-in connector straight, equal or unequal coupling

Art.-no. 088520408

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Equal or unequal straight push-in connector for pneumatic systems
  • Quick connection and disconnection

  • Full flow and vacuum resistance thanks to shaped seals

  • Lightweight and compact

  • Silicone-free

  • Operating temperature: -20°C to +80°C

  • Max. permissible operating pressure: 20 bar
NoticeBeyond a certain length, the pipes "vibrate" whether they are designed with a steel, copper or plastic part. Therefore, all lines must be secured to the body or frame using pipe clamps, rubberised if possible, at a distance of between 1 m and 1.20 m.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for PA and PU pipes. Not suitable for brake systems, only for industrial air networks.

InstructionsInstallation:
Insert the tube into the double connector while applying pressure against the slight resistance of the o-ring and pushing in the tube as far as possible
Removal:
Press the clamping ring against the fitting and pull out the tube

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information