Welcome to Würth Slowakia For trade customers only

Compressed-air push-in connector, straight with cylindrical female thread

PSHINFITT-PN-NORG-IT/CYL-PLA-D8-1/4IN

Art.-no. 0884793814

EAN 4045989317547

Price for selected packaging unit
Compressed-air push-in connector, straight with cylindrical female thread

Art.-no. 0884793814

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Push-in straight male cylindrical fitting for pneumatic systems
  • Quick connection and disconnection

  • External female hex socket

  • Cylindrical, metric BSP thread

  • The stainless steel washer ensures that the tube fits perfectly no matter what the material and without damage

  • The connection between the tube and the fitting ensures a tight seal even in impact or vibration conditions

  • The specific geometry of the seal means the fittings can be used with a vacuum

  • All threads in this series have sealing elements that enable immediate use of the fittings, reducing installation time

  • All straight fittings can also be installed using a hexagon key to allow for use in small spaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fittings for use in pneumatic systems in the robotics, automotive, textile, handling, industrial water and industrial vacuum sectors etc.

Material

Brass

Pneumatic connection

1/4 inch

Suitable for hose external diameter

8 mm

Length

29.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information