Welcome to Würth Slowakia For trade customers only

Compression cable lug DIN 46235

Compression cable lug DIN 46235
COMPCBLLUG-DIN46235-CU-M10,0/25SMM

Art.-no. 0967200232

EAN 4038898086284

Price for selected packaging unit
Compression cable lug DIN 46235

Art.-no. 0967200232

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For single, multi, fine and superfine wire copper conductors e.g. in accordance with DIN EN 60228 Class 1, 2, 5 and 6

  • With markings for correct crimping
Notice

The user must check the inserted cable (using a pull-out test, if required).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

25 mm²

Flange hole

M10

Code number according to standard

10

Wire diameter (d1)

7 mm

Diameter of hole (d2)

10.5 mm

Distance between sleeve end and centre of hole (l1)

38 mm

Sleeve length

20 mm

Width (b)

17 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information