Compression cable lug DIN 46235
Compression cable lug DIN 46235
COMPCBLLUG-RG-CU-(J2N)-DIN-M12-120,0SMM
Art.-no. 0967512012
EAN 4049557583563
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For single, multi, fine and superfine wire copper conductors e.g. in accordance with DIN EN 60228 Class 1, 2, 5 and 6
- With markings for correct crimping
Notice
The user must check the inserted cable (using a pull-out test, if required).
Product information
Datasheets(X)
![]() | |
Wire cross section | 120 mm² |
Flange hole | M12 |
Code number according to standard | 20 |
Wire diameter (d1) | 15.5 mm |
Diameter of hole (d2) | 13 mm |
Distance between sleeve end and centre of hole (l1) | 70 mm |
Sleeve length | 35 mm |
Width (b) | 32 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
