Welcome to Würth Slowakia For trade customers only

Concealed beam connector

Concealed beam connector
CON-WO-HIDDEN-70X190MM

Art.-no. 0681352190

EAN 4045727934449

Price for selected packaging unit
Concealed beam connector

Art.-no. 0681352190

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This innovative concealed beam connector with high load-bearing capacity and low installation depth is ideal for concealed wood/wood connections (visible areas) of secondary beams to main beams or posts

Sloping connections can be constructed at angles of 15° to 165° and gradients of 0° to 55°


  • Screw into the end grain at an angle of 35° using ASSY 5 x 80 mm countersunk head screw with full thread

  • The screw-in angle is determined by the sheet metal guide


  • High load capacity coupled with low installation depth (14 mm)

  • Conical, swallow tail-style geometry for self-centring and gap-free contact pressure

  • High level of possible pre-fabrication in the workshop and easy and quick on-site installation

  • Sheet metal batch hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm)), thickness 3.0 mm, in accordance with EN 10346:2009

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013
Proof of Performance

ETA-09/0301

Notice

It is advisable to use the corresponding milling template set for easy and quick pre-assembly.



Screw into grain-cut timber at an angle of 35°. The screw-in angle is determined by the shape of the tabs.



The transverse tension of the main beam must be verified separately. If necessary, the tension should be made using ASSY plus VG full-thread screws. For loads perpendicular to the secondary beam axis, the transverse tension must also be verified for the secondary beam. If the main beam is subject to torsion, it must be secured against twisting.

Application area
Instructions
Select a template insert
Attach template: The fixing holes are used to attach the template to the beam.
Set the trimming depth of 14 mm
Mill the recess
The upper thrust ring enables a simple and fast milling process without damaging the template.
Mark center of secondary beam.
Place the swallow tail-shaped part of the connector centrally on the previously marked secondary beam and screw in the centring screw first of all. The connector must be mounted flush with the upper edge
Then screw in the remaining screws at a 35° angle.
Fit the connector
into the prepared recess
in the main beam and
screw in the screws.
Hook the secondary beam into main beam from above
Simple mounting thanks tocentering aid.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connections of timber joists to timber main beams or posts in visible areas

Instructions

Approved fasteners:


ASSY 4.0 countersunk head screw with full thread 5 x 80 to 120 mm (lg ≥ 72 mm) in line with ETA 11/0190 mm



Installation instructions:


  • Select a template insert

  • Place the swallow tail-shaped part of the connector centrally on the previously marked secondary beam and screw in the centring screw first of all. The connector must be mounted flush with the upper edge

  • Screw in the remaining ASSY screws at an angle of 35°

  • Fit the connector in the prepared recess of the main beam and screw in the screws

  • Hook the secondary beam into the main beam from above

Width x height

70 x 190 mm

Min. beam cross-section of subcarrier

95 x 240 mm

Installation depth

14 mm

Diameter of hole

5.5 mm

Number of holes in subcarrier nJ + main carrier nH

10 + 17 PCS

Weight

543 g

Approval

ETA-09/0301

Thickness

3 mm

Material

Steel

Material designation

S250GD

Surface

Hot dip galvanized

Material standard

DIN EN 10346:2009

Characteristic load capacities in kN for invisible Würth beam connectors; main/secondary beam connection 90°
Characteristic load capacities in kN for more invisible Würth beam connectors; main/secondary beam 90°, inclination 0°, ASSY 4.0 full thread countersunk head 5x80 mm
Width x height 70 x 90 mm 70 x 125 mm 70 x 150 mm 70 x 190 mm
Minimum cross-section of the secondary beam 95 x 140 mm 95 x 180 mm 95 x 200 mm 95 x 240 mm
Installation depth 14 mm 14 mm 14 mm 14 mm
Number of screws on secondary beam + main beam 5 + 11 pcs 7 + 14 pcs 8 + 15 pcs 10 + 17 pcs
Characteristic actions [kN] [kN] [kN] [kN]
Solid wood C 24 Fz,k 8,78 12,60 14,50 18,20
Solid wood C 24 Fy,k 1,61 2,26 2,56 3,20
Solid wood C 24 Fx,k 3,58 5,46 6,27 7,86
Glued laminated timber GL 24h Fz,k 9,20 13,21 15,20 19,08
Glued laminated timber GL 24h Fy,k 1,69 2,37 2,69 3,36
Glued laminated timber GL 24h Fx,k 3,58 5,59 6,57 8,24
Factor table for design values
Utilisation class continuous long medium short very short
1 0,462 0,538 0,615 0,692 0,846
2 0,462 0,538 0,615 0,692 0,846
Characteristic load capacities in kN for invisible Würth beam connectors; main/secondary beam connection vertically inclined
Characteristic load capacities in kN for more invisible Würth beam connectors, main beam 90° - secondary beam with vertical 15-55° inclination upwards, ASSY 4.0 full thread countersunk head 5x80 mm
Width x height 70 x 90 mm 70 x 125 mm 70 x 150 mm 70 x 190 mm
Minimum cross-section of the secondary beam - 15° 95 x 140 mm 95 x 180 mm 95 x 200 mm 95 x 220 mm
Minimum cross-section of the secondary beam - 30° 95 x 140 mm 95 x 180 mm 95 x 200 mm 95 x 220 mm
Minimum cross-section of the secondary beam - 45° 95 x 140 mm 95 x 160 mm 95 x 180 mm 95 x 200 mm
Minimum cross-section of the secondary beam - 55° 95 x 140 mm 95 x 160 mm 95 x 160 mm 95 x 180 mm
Installation depth 14 mm 14 mm 14 mm 14 mm
Number of screws on secondary beam + main beam 5 + 11 pcs 7 + 14 pcs 8 + 15 pcs 10 + 17 pcs
Characteristic actions [kN] [kN] [kN] [kN]
Solid wood C 24 Fz,k 8,78 12,60 14,50 18,20
Solid wood C 24 Fy,k 1,61 2,26 2,56 3,20
Solid wood C 24 Fx,k 3,58 5,46 6,27 7,86
Glued laminated timber GL 24h Fz,k 9,20 13,21 15,20 19,08
Glued laminated timber GL 24h Fy,k 1,69 2,37 2,69 3,36
Glued laminated timber GL 24h Fx,k 3,58 5,59 6,57 8,24
Factor table for design values
Utilisation class continuous long medium short very short
1 0,462 0,538 0,615 0,692 0,846
2 0,462 0,538 0,615 0,692 0,846
Characteristic load capacities in kN for invisible Würth beam connectors; main/secondary beam connection horizontally inclined
Characteristic load capacities in kN for more invisible Würth beam connectors, main beam 90° - secondary beam with horizontal inclination, ASSY 4.0 full thread countersunk head 5x80 mm
Width x height 70 x 90 mm 70 x 125 mm 70 x 150 mm 70 x 190 mm
Minimum cross-section of the secondary beam - 15° 180 x 140 mm 180 x 180 mm 180 x 200 mm 180 x 240 mm
Minimum cross-section of the secondary beam - 30° 160 x 140 mm 160 x 180 mm 160 x 200 mm 160 x 240 mm
Minimum cross-section of the secondary beam - 45° 140 x 140 mm 140 x 180 mm 140 x 200 mm 140 x 240 mm
Minimum cross-section of the secondary beam - 60° 100 x 140 mm 100 x 180 mm 100 x 200 mm 100 x 240 mm
Minimum cross-section of the secondary beam - 75° 100 x 140 mm 100 x 180 mm 100 x 200 mm 100 x 240 mm
Installation depth 14 mm 14 mm 14 mm 14 mm
Number of screws on secondary beam + main beam 5 + 11 pcs 7 + 14 pcs 8 + 15 pcs 10 + 17 pcs
Characteristic actions [kN] [kN] [kN] [kN]
Solid wood C 24 Fz,k 8,78 12,60 14,50 18,20
Solid wood C 24 Fy,k 1,61 2,26 2,56 3,20
Solid wood C 24 Fx,k 3,58 5,46 6,27 7,86
Glued laminated timber GL 24h Fz,k 9,20 13,21 15,20 19,08
Glued laminated timber GL 24h Fy,k 1,69 2,37 2,69 3,36
Glued laminated timber GL 24h Fx,k 3,58 5,59 6,57 8,24
Factor table for design values
Utilisation class continuous long medium short very short
1 0,462 0,538 0,615 0,692 0,846
2 0,462 0,538 0,615 0,692 0,846
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flush milling cutter for wood with ball bearing above

CTR-SL-TC-S8-20X60MM

For flush milling and copying templates with spacing ring above in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information