Welcome to Würth Slowakia For trade customers only

Concealed screw assortment 229 pieces in system case 4.4.1.

Steel zinc plated wood/wood Sysko
PLGINFXNGSCR-SYSKO-INVIS-(A2K)-WO/WO

Art.-no. 5964090200

EAN 4046777930368

Price for selected packaging unit
Concealed screw assortment 229 pieces in system case 4.4.1.

Art.-no. 5964090200

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Concealed screw system for invisible joints between wooden treads and wooden sidewalls

Assortment of 229 pieces


  • 1 special drill bit for plastic sleeves, ∅ 14 mm

  • 1 special drill bit for concealed screw

  • 1 screw-in tool for concealed screw

  • 1 hexagonal Allen key

  • 25 marking bolts 8 x 30 mm

  • 100 shaft head screws 8 x 30 mm

  • 100 plastic sleeves ∅ 14 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The concealed screws are suitable for connecting wood to wood with joins that are not visible from any side.

Number of pieces in assortment/set

229 PCS

Material

Steel

Surface

Zinc plated

Concealed screw assortment 229 pieces in system case 4.4.1. including:
Allen key, hexagon socket short version
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-D2,5

Description:
HEX 2.5 mm
Quantity: 1 x
100 x
Shaft head screw

HNDLHDSCR-WO-(A2K)-8,0X30

Description:
8 mm x 30 mm
Galvanized steel, blue passivated, 8 x 30
Quantity: 100 x
25 x
Marking pin

PIN-CENTPT-(A2K)-8X30

Description: Bolts for marking USV screws (invisible plug-type connection system for wooden staircases).
Quantity: 25 x
100 x
Plastic housing diameter 14 mm

SLEV-F.SCR-PLA-D14

Description:
14 mm
Quantity: 100 x
1 x
Special drill bit for 8 x 30 UPS screws

DBIT-SPEC-(F.SCR/USV-8X30)

Quantity: 1 x
1 x
Special drill bit for plastic sleeves, dia. 14 mm

DBIT-SPEC-PLASTICSLEEVE-D14

Quantity: 1 x
1 x
Screw-in tool for 8 x 30 USV screws

SCRINTL-F.SCR-8X30-(A2K)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information