Welcome to Würth Slowakia For trade customers only

Concealed slide full-extension slide Dynapro with integrated soft-close system

Dynapro Soft-close full extension, Liquid
UFLRGUID-DYNAP-40-FP-LIQU-SOFTCLOSE-250

Art.-no. F130107790

EAN 9003012789568

Price for selected packaging unit
Concealed slide full-extension slide Dynapro with integrated soft-close system

Art.-no. F130107790

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Dynapro Soft-close can also be equipped with Tipmatic functionality
  • Synchronised full-extension slide

  • Load capacity up to 70 kg

  • For wooden drawers and Vionaro V8 and V13 drawer frame systems


Optional Tipmatic unit


  • Mechanical opening system for handle-free fronts

  • Tool-free assembly of the Tipmatic unit for Tipmatic Soft-close function

  • One unit for all nominal lengths and weight classes

  • 3-stage adjustment of ejection force

  • Large trigger range through synchronisation rod
Notice

Tipmatic unit suitable from NL 270 mm



Sustainable packaging for packaging unit PU 15/20. A box with 15/20 left-hand slides and a box with 15/20 right-hand slides are delivered as a set.

Application area
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal length (NL)

250 mm

Load capacity

40 kg

Opening/closing system

Soft-close

Pullout type

Full extension

Legend
HV Height adjustment LWK Clear width of cabinet NV Tilt adjustment
KB Cabinet width LWS Drawer clear width S Cabinet side wall
KV Front edge of cabinet MET Minimum installation depth SKL Drawer length
L Length NL Nominal length SV Lateral adjustment
SC Soft-close TMSC Tipmatic soft-close
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
2D snap-on coupling and adapter Dynapro slide

SNAPONCUPL-F.GUID-2D-DYNAP

x 50 pcs
3D snap-on coupling and adjustment adapter Dynapro slide

SNAPONCUPL-F.GUID-3D-DYNAP

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Euro screw, countersunk head, type A

SCR-EURO-SMALCS-Z2-(E2J)-6,3X14

Nickel-plated steel. For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
x 500 pcs
Euro screw, countersunk head, type A

SCR-EURO-SMALCS-A-AW20-(E2J)-6,3X14

Nickel-plated steel. For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
x 500 pcs
Synchronisation bar for Tipmatic soft-close unit

SYNCHROBAR-F.NP-DYNAP-AKTVATOR-962MM

Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Combination cabinet drilling jig

DRLJIG-CARCRL-NP/DP/DN

A jig for three slide systems: Nova Pro, Dynapro and Dynaneo
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information