Concealed slide full-extension slide Dynapro with integrated soft-close system
Dynapro Soft-close full extension, Liquid
UFLRGUID-DYNAP-70-FP-LIQU-SOFTCLOSE-450
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Dynapro Soft-close can also be equipped with Tipmatic functionality
- Synchronised full-extension slide
- Load capacity up to 70 kg
Optional Tipmatic unit
- Mechanical opening system for handle-free fronts
- Tool-free assembly of the Tipmatic unit for Tipmatic Soft-close function
- One unit for all nominal lengths and weight classes
- 3-stage adjustment of ejection force
- Large trigger range through synchronisation bar
Notice
Tipmatic unit suitable from NL 270 mm
Sustainable packaging for packaging unit PU 15/20. A box with 15/20 left-hand slides and a box with 15/20 right-hand slides are delivered as a set.
Application area
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal length (NL) | 450 mm |
Load capacity | 70 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
| Legend | |||||
| HV | Height adjustment | LWK | Clear width of cabinet | NV | Tilt adjustment |
| KB | Cabinet width | LWS | Drawer clear width | S | Cabinet side wall |
| KV | Front edge of cabinet | MET | Minimum installation depth | SKL | Drawer length |
| L | Length | NL | Nominal length | SV | Lateral adjustment |
| SC | Soft-close | TMSC | Tipmatic soft-close |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
