Welcome to Würth Slowakia For trade customers only

Concrete screw EUROFAST ® DFCF

Steel zinc flake silver EUROFAST DFCF
SCR-HEX-CONCRETE-(DFCF-63203)-6,3X203

Art.-no. 0838263203

EAN 4038898960188

Price for selected packaging unit
Concrete screw EUROFAST ® DFCF

Art.-no. 0838263203

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening insulation and roof sheeting to concrete surfaces, case-hardened steel

For use with fixing plates, type: D (depth = 4.85 mm non-slip), XH (XtraHigh)

Notice
  • Concrete quality = min. C 20/25

  • Tip diameter = 5.0/5.5 mm (depending on concrete quality)

  • Hole depth = fastener length + min. 10 mm

  • Anchor depth = min. 30 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

The fastener is suitable for fixing on concrete

Nominal diameter (d1)

6.3 mm

Length (l1)

203 mm

Head diameter (d2)

10.5 mm

Head height (k1)

4.5 mm

Head type

Hexagon washer head

Drive type

Outer hexagon

Thread length (tapping screw thread) (l2)

60 mm

Material

Steel, case-hardened

Surface

Flake zinc silver

RoHS-compliant

Yes

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information