Welcome to Würth Slowakia For trade customers only

Concrete screw W-BS-T temporary

CONCSCR-(W-BS-T)-(A2K)-WS21-35-14X150

Art.-no. 5929914150

EAN 4056807619569

Price for selected packaging unit
Concrete screw W-BS-T temporary

Art.-no. 5929914150

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reusable concrete screw for temporary mounting of construction site equipment with approval in green concrete. With hexagon head, zinc plated steel
  • Quick and easy installation

  • Immediate load-bearing capacity

  • Very secure installation

  • Low material costs as re-usable

  • No installation torque required
Proof of Performance

DIBt National technical approval for cracked and uncracked concrete Z-21.8-2090 for the temporary attachment of construction site equipment

Notice

The screw and the thread must be checked for visual defects with the test sleeve supplied before every reuse.

Application area

Oblique struts in formwork construction

Oblique struts in formwork construction

Construction site railings

The concrete screw should be checked for wear before every use. The concrete screw may only be re-used when more than three thread turns can be inserted into the sleeve.

Create the drill hole

Clean the drill hole

Place screw

Screw in the screw

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Temporary fixings of construction site facilities, such as props, slanted props, scaffolding or fall protection such as railings


  • In reinforced and non-reinforced concrete

  • In cracked and uncracked concrete

  • For normal weight concrete of strength classes C20/25 to C50/60

  • In fresh concrete from a concrete compressive strength of fck, cube ≥ 10 N/mm²

Anchor size

14 mm

Anchor length (l)

150 mm

Attachment height (t fix 1)

75 mm

Material

Steel

Surface

Zinc plated

External drive

WS21

Nominal drill-bit diameter (d 0)

14 mm

Type description

W-BS-T

Attachment height (t fix 1-2-3)

75 / 60 / 35 mm

Performance data in concrete
Anchor diameter [mm] 10 12 14
Length of anchor in concrete hnom≥ [mm] 75 75 90 75 90 115
Admissible centric tension load1) and admissible shear load1) of an individual anchor
Cracked and uncracked concrete
compressive strength fck,cube ≥ 10 N/mm²
Fadm [kN] 4 4 8 4 8 10 11,3
Cracked and uncracked concrete
compressive strength fck,cube ≥ 15 N/mm²
4,6 4,6 8,6 4,6 8,6 12 14
Cracked and uncracked concrete
compressive strength fck,cube ≥ 20 N/mm²
5,3 5,3 9,3 5,3 9,3 13,3 16
Minimum spacing s [mm] 320 320 390 320 390 500
Minimum edge distance in load direction c1 [mm] 105 105 130 105 130 165
Minimum edge distance transverse to load direction c2 [mm] 160 160 195 160 195 250
Minimum member thickness hmin ≥ [mm] 150 150 195 150 195 200 225
Drill hole depth h1 ≥ [mm] 85 85 100 85 100 125
Through hole in the component being connected df ≤ [mm] 14 16 18/222)
Nominal drill diameter d0 [mm] 10 12 14
Diameter of cutting edges dcut ≤ [mm] 10,45 12,5 14,5
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dust extraction drill bit Plus M

EXTRDRL-PLUS-M-D14-L370-WL250MM

Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step
x 1 pcs
1/2 inch impact socket wrench insert hexagon, metric, short

IMPSKT-1/2IN-HEX-SHORT-WS17

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information