Welcome to Würth Slowakia For trade customers only

Concrete screw stair bolt LONG W-BS/S

Concrete screw W-BS type ST, zinc pl. steel long
ANC-(W-BS/ST)-(A2K)-WS10-M8X16-140-6X175

Art.-no. 5929186140

EAN 4061975585240

Price for selected packaging unit
Concrete screw stair bolt LONG W-BS/S

Art.-no. 5929186140

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for the economical fastening of pipe clamps, spacer sleeves, rails (M8 x 16 connecting thread), through thick insulation materials, zinc-plated steel
  • For anchorage in concrete and masonry

  • Extremely flexible application thanks to up to three effective anchorage depths

  • Extra-long versions for large fixture thicknesses, for example, for fastening through insulation materials

  • With metric connection thread for direct fastening of e.g. pipe clamps

  • High loads

  • Very low spacing and edge distances thanks to very low expansion effect

  • Very fast and easy installation, particularly overhead, and immediate load-bearing capacity

  • Fastening can be adjusted up to two times after installation (please refer to the installation instructions)
Proof of Performance

European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static and quasi-static action (dia. 6)

  • Seismic action, performance category C1 (dia. 6, tension load only)

  • Fire resistance R30, R60, R90, R120


European Technical Assessment ETA-23/0196 for anchorage in masonry


  • Static and quasi-static action (dia. 6)

  • Fire resistance R30, R60, R90, R120 (dia. 6)


European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:


  • Cracked and uncracked concrete, (dia. 6)

  • Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)

  • Fire resistance R30, R60, R90, R120


Fire resistance rating when exposed to fire according to the standard temperature time curve in masonry (Mz, KSL, KS) - expert report no 2101/173/18 - 2018

Notice

When installing with a tangential impact driver, the recommended maximum nominal torque must be observed. The maximum installation torque specified must be observed when installing the fixtures. When used in masonry, the stone-specific installation data according to ETA-23/0196 must be observed.

Application area

Create the drill hole

Clean the drill hole

Place screw

Screw in the screw

Considered installed when the head is close fitting

Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in

Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum

Locate the tensioning strand

Mark the tensioning strand and locate the next one

Mark the tensioning strands. Specify the drilling range

Create the drill hole. Observe spacing

Clean the drill hole

Screw in the screw

Considered installed when the head is close fitting. Observe the embedment depth/mirror thickness

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchorages in concrete, individual fixing point with approval (dia. 6):


In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)



Anchorages in masonry with approval (dia. 6):


  • In solid calcium silicate block and perforated block

  • In solid block masonry brick


Anchors in a redundant non-structural system in concrete, with approval:


  • In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete, (dia. 6))

  • In hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)


With metric connection thread in extra-long version. The efficient fastening solution for many plumbing and HVAC applications under insulated ceilings, where pipes have to be installed on several levels, or for fixtures that need to be removable



Ideal for fastening medium loads in concrete and light to medium loads in masonry:


  • Fastening of e.g. pipe clamps, mounting rails, brackets, metal profiles, ceiling substructures etc. through insulation material

  • Fastenings subject to seismic activity in earthquake-prone areas (only concrete)

  • Fastenings subject to exposure to fire


W-BS/S (galvanised steel) may only be used in dry indoor room conditions



For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

Anchor size

6 mm

Anchor length (l)

175 mm

Connection thread

M8 x 16

Attachment height (t fix 1)

140 mm

Attachment height (t fix 2)

135 mm

Attachment height (t fix 3)

120 mm

Thread diameter

7.5 mm

Nominal drill-bit diameter (d 0)

6.0 mm

Drill hole depth (h 1.1)

40 mm

Drill hole depth (h 1.2)

45 mm

Drill hole depth (h 1.3)

60 mm

Embedding depth (h nom1)

35 mm

Embedding depth (h nom2)

40 mm

Embedding depth (h nom3)

55 mm

External drive

WS10

Material

Steel

Surface

Zinc plated

Through-hole in the component to be connected (d f)

8.0 mm

Head type

With connection thread (metric)

Type description

W-BS type ST

General installation parameters in masonry:
Anchor size Diameter 6
Nominal length of thread engagement hnom hnom1 hnom2
[mm] 35 55
Nominal drill diameter d0 [mm] 6
Diameter of cutting edges dcut[mm] 6,4
Drill hole depth h0[mm] 55 75
Through hole in the fixture df[mm] 8
Performance data of an individual anchor in solid and perforated block masonry according to ETA-23/0196
Anchor size Nominal length of thread engagement Admissible tensile load Admissible shear load Min. edge distance Min. spacing Distance from joints Max. torque for manual installation Max. torque for installation with drill/driver Installation using tangential impact driver
hnom Nadm Vadm cmin Smin, || = Smin,cj ⊥ ≥ cj ||TinstTinstTimp,max
[mm] [mm] [kN] [kN] [mm] [mm] [mm] [mm] [Nm] [Nm] [Nm]
Solid calcium silicate block KS NF in accordance with EN 771-2:2015-11
KS 20 - 2.0 - NF - 240 x 115 x 71 mm, stone raw density ρ ≥ 2.0 kg/dm3, stone compressive strength fmean = 26 N/mm2, minimum wall thickness hmin = 240 mm
6 35 0,89 0,94 80 80 35 80 11 10 185
6 55 1,4 0,94 80 80 35 80 11 185
Silka XL solid calcium silicate block KS 12DF in accordance with DIN EN 771-2:2015-11
KS- R (P) - 2.0 - 12DF - 498 x 175 x 148 mm, stone raw density ρ ≥ 1.8 kg/dm3, stone compressive strength fmean = 14 N/mm2, minimum wall thickness hmin = 175 mm
6 35 0,66 0,91 80 80 40 80 10 10
6 55 1,17 2,37 80 80 40 80 10 185
Hollow calcium silicate block KS L, 3DF in accordance with DIN EN 771-2:2015-11
SWKV KSL 12 - 1.6 - 3DF - 240 x 175 x 113 mm, stone raw density ρ ≥ 1.5 kg/dm3, stone compressive strength fmean = 17 N/mm2, minimum wall thickness hmin = 175 mm
6 35 0,31 0,46 58 80 35 58 11 10 100
6 55 0,31 0,46 58 80 35 58 11 100
Masonry brick Mz in accordance with DIN EN 771-1:2015-11
Mz 20 - 2.0 - NF - 240 x 115 x 75 mm, stone raw density ρ ≥ 2.1 kg/dm3, stone compressive strength fmean = 21 N/mm2, minimum wall thickness hmin = 240 mm
6 35 0,46 0,6 80 80 35 80 3 9
6 55 0,46 0,6 80 80 35 80 3 9
Performance data in concrete - fixing point according to ETA-16/0043
Anchor size [mm] 6
Length of anchor in drilled hole hnom [mm] 40 55
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
Nperm. [kN] = C20/252) 1,0 1,9
Compressive zone
(non-cracked concrete C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
1,9 4,3
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vperm. [kN] = C20/252) 3,0 3,3
Compressive zone
(non-cracked concrete C20/252), c ≥ 10 hef)
3,3 3,3
Permissible bending moment Madm [Nm] 4,8
Admissible load under seismic activity performance categories C1 and C2 see European Technical Assessment ETA-16/0043 C1 x x
C2
Admissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-16/0043
Installation parameters in pre-loaded hollow ceiling panels
Anchor size [mm] 6
Minimum axis distance smin [mm] 100
Minimum edge distance cmin [mm] 100
Minimum spacing between the groups of anchors amin [mm] 100
Spacing between cavity axes lc ≥ [mm] 100
Spacing between tensioning strands lp ≥ [mm] 100
Spacing between tensioning strands and drilled hole ap ≥ [mm] 50
Nominal drill diameter d0 [mm] 6
Through hole in the component being connected df ≤ [mm] 8
Installation parameters in concrete
Anchor size [mm] 6
Nominal length of thread engagement hnom [mm] 351) 40 55
Minimum axis distance smin [mm] 35 40
Axis distance scr,N [mm] 81 93 132
Minimum edge distance cmin [mm] 35 40
Edge distance ccr,N [mm] 40,5 46,5 66
Minimum member thickness hmin [mm] 80
Nominal drill diameter d0 [mm] 6
Diameter of cutting edges dcut ≤ [mm] 6,40
Drill hole depth h1 ≥ [mm] 40 45 60
Through hole in the component being connected df ≤ [mm] 8
Width across flats [mm] WS10
Screw-head height hh [mm] 20
Connecting thread M8 x 16 mm
Max. rated torque of tangential impact screwdriver Timp,max [Nm] 160
Installation torque Tinst ≤ [Nm] 10
Performance data in hollow-core prestressed concrete ceilings - anchors in a redundant non-structural system
Anchor size [mm] 6
Mirror thickness [mm] ≥ 25 ≥ 30 ≥ 35
Anchors in a redundant non-structural system in hollow-core prestressed concrete ceilings5) Fperm. [kN] 0,4 0,8 1,2
Performance data in concrete - anchors in a redundant non-structural system according to ETA-16/0128
Anchor size [mm] 6
Length of anchor in drilled hole hnom [mm] 35 55
Anchors in concrete in a non-structural system based on a redundant design3) Nperm. [kN] ≥ C20/25 0,6 3.64)
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vperm. [kN] = C20/252) 2,0 3,3
Compressive zone
(non-cracked concrete C20/252), c ≥ 10 hef)
2,8 3,3
Permissible bending moment Madm [Nm] 4,8
Admissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-16/0128
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/2-inch impact socket wrench insert hexagon, metric, long

IMPSKT-1/2IN-HEX-LONG-WS10

1/2 inch power extension with 1/2 inch square drive and ball lock

EXT-1/2IN-L75MM

x 1 pcs
Compressed air spray

CASPR-200ML

Effortlessly removes dust in hard-to-reach areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information