Welcome to Würth Slowakia For trade customers only

Concrete screw with countersunk head W-BS 2/A4 type CS

Concrete screw W-BS 2 type CS A4 stainless steel
ANC-(W-BS 2/CS)-A4-TX50-5-35-10X90

Art.-no. 5931231090

EAN 4065746447836

Price for selected packaging unit
Concrete screw with countersunk head W-BS 2/A4 type CS

Art.-no. 5931231090

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High working loads and easy installation. The new generation of concrete screws in A4 stainless steel. For flush mounting of e.g. staircase railings or handrails in concrete
  • The new thread geometry ensures smooth screwing into the concrete and thus greater efficiency

  • The fastest type of fastening for medium and heavy loads

  • Three effective anchorage depths allow flexible application

  • Attachments can be adjusted up to twice retrospectively, for example to be able to align staircase railings or anchor plates (observe installation instructions)

  • Minimum spacing and edge distances due to very low expansion effect

  • Attractive, flush-mount installation possible
Proof of Performance

European technical assessment ETA-22/0123 for fixing point option 1, cracked and non-cracked concrete:


  • Static and quasi-static effects (∅6 - ∅10)

  • Seismic effect, performance category C1 (∅6 - ∅10)

  • Fire resistance R30, R60, R90, R120
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation. The recommended nominal torque must be observed. When used outdoors, the drill hole can be sealed with WIT-BS injectable mortar.

Application area

Railings

Handrails

Adjustment - subsequent aligning possible

Drill the hole

Place screw

Screw in the screw

Considered installed when the head is close fitting

Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in

Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fixing point with approval (∅6 - ∅10):


In normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete)



Specifically designed for attractive flush-mounting



Suitable for mounting medium to heavy loads in concrete:


  • Attachment of e.g. staircase railings and balcony balustrades, handrails, steel constructions, wooden substructures, metal profiles etc. in in-place installation

  • Mounting under seismic conditions in earthquake areas

  • Mounting in areas under exposure to fire


W-BS 2/A4 (A4 stainless steel) can be used in dry indoor conditions, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present



For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

Anchor size

10 mm

Anchor length (l)

90 mm

Attachment height (t fix 1)

35 mm

Attachment height (t fix 2)

15 mm

Attachment height (t fix 3)

5 mm

Thread diameter

12 mm

Nominal drill-bit diameter (d 0)

10 mm

Drill hole depth (h 1.1)

65 mm

Drill hole depth (h 1.2)

85 mm

Drill hole depth (h 1.3)

95 mm

Embedding depth (h nom1)

55 mm

Embedding depth (h nom2)

75 mm

Embedding depth (h nom3)

85 mm

Head diameter (d sk)

22 mm

Internal drive

TX50

Head type

Countersunk head

Material

Stainless steel A4

Through-hole in the component to be connected (d f)

14 mm

Surface

Plain

Head diameter

22 mm

Performance data in concrete - individual fixing point according to ETA-22/0123
Anchor size [mm] 6 8 10
Nominal length of thread engagement hnom [mm] 353) 45 55 45 55 65 55 75 85
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] = C20/252)
1.2 0.7 1.4 1.4 2.6 3.8 2.9 6.2 8.1
Compressive zone
(uncracked concrete C20/252), s ≥ 3 hef c ≥ 1.5 hef)
1.7 1.9 4.0 4.3 5.7 8.1 5.2 9.0 11.9
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vadm [kN] = C20/252)
2.0 4.0 4.0 6.2 7.7 9.7 10.4 17.6 19.4
Compressive zone
(uncracked concrete C20/252), c ≥ 10 hef)
2.9 4.0 4.0 7.7 7.7 9.7 12.9 19.4 19.4
Admissible bending moment Madm [Nm] 6.2 14.9 32.0
Admissible load under seismic activity performance categories C1 and C2, see European technical assessment ETA-22/0123 C1 x x x x x x
C2
Admissible load when exposed to fire (R30, R60, R90, R120), see European technical assessment ETA-22/0123
Installation parameters in concrete
Anchor size [mm] 6 8 10
Nominal length of thread engagement hnom [mm] 351) 45 55 45 55 65 55 75 85
Minimum spacing smin [mm] 35 35 40
Minimum edge distance cmin [mm] 35 35 40
Minimum member thickness hmin [mm] 80 100 80 100 120 100 130 130
Thread diameter dth [mm] 7.5 10 12
Nominal drill diameter d0 ≤ [mm] 6 8 10
Diameter of cutting edges dcut ≤ [mm] 6.40 8.45 10.45
Drill hole depth h0 ≥ [mm] 40 50 60 55 65 75 65 85 95
Through hole in the component being connected df ≤ [mm] 8 12 14
Internal drive TX30 TX40 TX50
Screw-head height hn [mm] 5 7 8
Head diameter dcs ≤ [mm] 13 20 22
Max. rated torque of tangential impact screwdriver Timp,max [Nm] 160 300 450

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information