Welcome to Würth Slowakia For trade customers only

Concrete screw with hexagon head W-BS 2/A4 type H

Concrete screw W-BS 2 type H A4 stainless steel
ANC-(W-BS 2/H)-A4-WS13-5-15-6X50

Art.-no. 5931226050

EAN 4065746447478

Price for selected packaging unit
Concrete screw with hexagon head W-BS 2/A4 type H

Art.-no. 5931226050

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High working loads and easy installation. The new generation of concrete screws in A4 stainless steel. Ideal for mounting metal structures in concrete
  • The new thread geometry ensures smooth screwing into the concrete and thus greater efficiency

  • The fastest type of fastening for medium and heavy loads

  • Three effective anchorage depths allow flexible application

  • Attachments can be adjusted up to twice retrospectively, for example to be able to align staircase railings or anchor plates (observe installation instructions)

  • Minimum spacing and edge distances due to very low expansion effect
Proof of Performance

European technical assessment ETA-22/0123 for fixing point option 1, cracked and non-cracked concrete:


  • Static and quasi-static effects (∅6 - ∅10)

  • Seismic effect, performance category C1 (∅6 - ∅10)

  • Fire resistance R30, R60, R90, R120
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation. The recommended nominal torque must be observed. When used outdoors, the drill hole can be sealed with WIT-BS injectable mortar.

Application area

Steel supports

Brackets

Adjustment - subsequent aligning possible.

Drill the hole

Place screw

Screw in the screw

Considered installed when the head is close fitting

Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in

Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fixing point with approval (∅6 - ∅10):


In normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete)



Suitable for mounting medium to heavy loads in concrete:


  • Mounting of e.g. staircase railings, base plates, supports, metal structures, metal profiles, brackets etc. in in-place installation

  • Mounting under seismic conditions in earthquake areas

  • Mounting in areas under exposure to fire


W-BS 2/A4 (A4 stainless steel) can be used in dry indoor conditions, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present



For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

Anchor size

6 mm

Anchor length (l)

50 mm

Attachment height (t fix 1)

15 mm

Attachment height (t fix 2)

5 mm

Thread diameter

7.5 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (h 1.1)

40 mm

Drill hole depth (h 1.2)

50 mm

Embedding depth (h nom1)

35 mm

Embedding depth (h nom2)

45 mm

External drive

WS13

Material

Stainless steel A4

Surface

Plain

Washer diameter

17 mm

Head diameter

15 mm

Through-hole in the component to be connected (d f)

8 mm

Head type

Hexagon head

Performance data in concrete - fixing point according to ETA-22/0123
Anchor size [mm] 6 8 10
Nominal length of thread engagement hnom [mm] 353) 45 55 45 55 65 55 75 85
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), s ≥ 3 hef c ≥ 1.5 hef)
Nadm. [kN] = C20/252)
1.2 0.7 1.4 1.4 2.6 3.8 2.9 6.2 8.1
Compressive zone
(non-cracked concrete C20/252), s ≥ 3 hef c ≥ 1.5 hef)
1.7 1.9 4.0 4.3 5.7 8.1 5.2 9.0 11.9
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vadm. [kN] = C20/252)
2.0 4.0 4.0 6.2 7.7 9.7 10.4 17.6 19.4
Compressive zone
(non-cracked concrete C20/252), c ≥ 10 hef)
2.9 4.0 4.0 7.7 7.7 9.7 12.9 19.4 19.4
Admissible bending moment Madm. [Nm] 6.2 14.9 32.0
Admissible load under seismic activity performance categories C1 and C2, see European technical assessment ETA-22/0123 C1 x x x x x x
C2
Admissible load when exposed to fire (R30, R60, R90, R120), see European technical assessment ETA-22/0123
Installation parameters in concrete
Anchor size [mm] 6 8 10
Nominal length of thread engagement hnom [mm] 351) 45 55 45 55 65 55 75 85
Minimum spacing smin [mm] 35 35 40
Minimum edge distance cmin [mm] 35 35 40
Minimum member thickness hmin [mm] 80 100 80 100 120 100 130 130
Thread diameter dth [mm] 7.5 10 12
Nominal drill ∅ d0 ≤ [mm] 6 8 10
∅ of cutting edges dcut ≤ [mm] 6.40 8.45 10.45
Drill hole depth h0 ≥ [mm] 40 50 60 55 65 75 65 85 95
Through hole in the component being connected df ≤ [mm] 8 12 14
Width across flats [mm] AF13 AF13 AF15
Washer diameter dw [mm] 17 16 20
Screw-head height hn [mm] 6.8 9 10
Max. rated torque of tangential impact screwdriver Timp,max [Nm] 160 300 450

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information