Welcome to Würth Slowakia For trade customers only

Concrete screw with pan head W-BS 2/A4 type P

Concrete screw W-BS 2 type P A4 stainless steel
ANC-(W-BS 2/P)-A4-TX30-25-45-6X80

Art.-no. 5931246080

EAN 4065746448307

Price for selected packaging unit
Concrete screw with pan head W-BS 2/A4 type P

Art.-no. 5931246080

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High working loads and easy installation. The new generation of concrete screws in A4 stainless steel. Ideal for fastening mounting rails, panel materials or fire-protection panels in concrete
  • The new thread geometry ensures smooth screwing into the concrete and thus greater efficiency

  • The fastest type of fastening for medium loads

  • Three effective anchorage depths allow flexible application

  • Attachments can be adjusted up to twice retrospectively, for example to be able to align anchor plates (observe installation instructions)

  • Minimum spacing and edge distances due to very low expansion effect
Proof of Performance

European technical assessment ETA-22/0123 for fixing point option 1, cracked and non-cracked concrete:


  • Static and quasi-static effects (∅6)

  • Seismic effect, performance category C1 (∅6)

  • Fire resistance R30, R60, R90, R120
Notice

When installing with a tangential impact screwdriver, the recommended maximum rated torque must be observed. When used outdoors, the drill hole can be sealed with WIT-BS injectable mortar.

Application area
Drill the hole

Place screw

Screw in the screw

Considered installed when the head is close fitting

Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in

Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fixing point with approval (∅6):


In normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete)



Pan head with attractive head geometry, ideally suited for fastening medium loads in concrete:


  • Fastening of e.g. mounting rails, panels, sheets, fire protection panels, handrails, metal profiles, brackets, wooden substructures etc. in in-place installation

  • Mounting under seismic conditions in earthquake areas

  • Mounting in areas under exposure to fire


W-BS 2/A4 (A4 stainless steel) can be used in dry indoor conditions, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present



For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

Anchor size

6 mm

Anchor length (l)

80 mm

Attachment height (t fix 1)

45 mm

Attachment height (t fix 2)

35 mm

Attachment height (t fix 3)

25 mm

Thread diameter

7.5 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (h 1.1)

40 mm

Drill hole depth (h 1.2)

50 mm

Drill hole depth (h 1.3)

60 mm

Embedding depth (h nom1)

35 mm

Embedding depth (h nom2)

45 mm

Embedding depth (h nom3)

55 mm

Internal drive

TX30

Material

Stainless steel A4

Surface

Plain

Head diameter

15 mm

Through-hole in the component to be connected (d f)

8 mm

Head type

Pan head

Performance data in concrete - fixing point according to ETA-22/0123
Anchor size [mm] 6
Nominal length of thread engagement hnom [mm] 353) 45 55
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] =
C20/252)
1.2 0.7 1.4
Compressive zone
(uncracked concrete C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
1.7 1.9 4.0
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vadm [kN] =
C20/252)
2.0 4.0 4.0
Compressive zone
(uncracked concrete C20/252), c ≥ 10 hef)
2.9 4.0 4.0
Admissible bending moment Madm. [Nm] 6.2
Admissible load under seismic activity performance categories C1 and C2, see European technical assessment ETA-22/0123 C1 x x
C2
Admissible load when exposed to fire (R30, R60, R90, R120), see European technical assessment ETA-22/0123
Installation parameters in concrete
Anchor size [mm] 6
Nominal length of thread engagement hnom [mm] 351) 45 55
Minimum spacing smin [mm] 35
Minimum edge distance cmin [mm] 35
Minimum member thickness hmin [mm] 80 100
Thread diameter dth [mm] 7.5
Nominal drill ∅ d0 ≤ [mm] 6
∅ of cutting edges dcut ≤ [mm] 6.40
Drill hole depth h0 ≥ [mm] 40 50 60
Through hole in the component being connected df ≤ [mm] 8
Internal drive TX30
Screw-head height hn [mm] 3.5
Head diameter dsk [mm] 15
Max. rated torque of tangential impact screwdriver Timp,max [Nm] 160

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information