Welcome to Würth Slowakia For trade customers only

Cone grease nipple

Cone grease nipple, others
NPL-DIN71412-45DGR-(A2C)-H2/S-SF-6X1

Art.-no. 098636

EAN 4047376325418

Price for selected packaging unit
Cone grease nipple

Art.-no. 098636
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
Thread type x nominal diameter x pitch (d1)

M6 x 1

Nominal diameter (d1)

6 mm

Length (l1)

15.5 mm

Thread length (metric thread) (lg)

5.5 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated yellow