Welcome to Würth Slowakia For trade customers only

Cone grease nipple

Cone grease nipple, others
NPL-DIN71412-90DGR-(A2C)-H3/S-SF-10X1

Art.-no. 098637

EAN 4046778724164

Price for selected packaging unit
Cone grease nipple

Art.-no. 098637
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
Thread type x nominal diameter x pitch (d1)

M10 x 1

Nominal diameter (d1)

10 mm

Length (l1)

16 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

11 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated yellow