Cone grease nipple, inch, shape B, angled shape 45° DIN 71412 shape B, zinc-plated steel, inch
DIN 71412 st. zinc-ptd sh. B 45° Hexagon Dr. inch
NPL-DIN71412-B-H2-(A3F)-WS14-HEX-R1/4IN
Art.-no. 098654
EAN 4045727021255
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Form | B, H2, Hexagonal |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 23 mm |
Width across flats (s1) | 14 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Tapered external pipe thread, Whitworth |
RoHS-compliant | Yes |
