Cone grease nipple shape A, straight DIN 71412, shape A, A1 stainless steel
DIN 71412 stainless steel shape A hexagon
NPL-DIN71412-A-H1-A1-WS7-HEX-M6
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Form | A, H1, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M6 x 1 |
Nominal diameter (d1) | 6 mm |
Length (l1) | 15 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 7 mm |
Standards | DIN 71412 |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |