Welcome to Würth Slowakia For trade customers only

Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

DIN 71412 zinc-plated steel, shape A, hexagon
NPL-DIN71412-A-H1-(A3F)-WS14-HEX-M14X1,5

Art.-no. 0986138

EAN 4066441077427

Price for selected packaging unit
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

Art.-no. 0986138

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tapered male thread, self-locking

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Form

A, H1, Hexagonal

Thread type x nominal diameter x pitch (d1)

M14 x 1.5

Nominal diameter (d1)

14 mm

Length (l1)

17.5 mm

Thread length (metric thread) (lg)

6.5 mm

Width across flats (s1)

14 mm

Standards

DIN 71412