Welcome to Würth Slowakia For trade customers only

Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

DIN 71412 zinc-plated steel, shape A, hexagon
NPL-DIN71412-(A2C)-H1/S-8X1

Art.-no. 098638
EAN 4047376793156

Price for selected packaging unit
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

Art.-no. 098638

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tapered male thread, self-locking

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M8 x 1

Nominal diameter (d1)

8 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated yellow

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information