Welcome to Würth Slowakia For trade customers only

Cone grease nipple, shape B, 45° with self-forming thread

DIN 71412 zp. steel B self-forming thread 45° sq.
NPL-DIN71412-B-H2-A3F-WS11-4KT-SFG10X1

Art.-no. 098686 101

EAN 4053479671345

Price for selected packaging unit
Cone grease nipple, shape B, 45° with self-forming thread

Art.-no. 098686 101

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 71412, shape B, zinc-plated steel
  • With self-forming thread, tapered

  • Square design

  • Distinguishing feature from standard cone grease nipples: Assignment grooves beneath cone head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Form

B, H2, Square-cut

Nominal diameter (d1)

10 mm

Length (l1)

20.5 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

11 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information