Cone grease nipple, shape B, 45° with self-forming thread
DIN 71412 zp. steel B self-forming thread 45° sq.
NPL-DIN71412-B-H2-(A3F)-WS9-4PT-SFG6X1
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 71412, shape B, zinc-plated steel
- With self-forming thread, tapered
- Square design
- Distinguishing feature from standard cone grease nipples: Assignment grooves beneath cone head
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Form | B, H2, Square-cut |
Nominal diameter (d1) | 6 mm |
Length (l1) | 20.5 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
