Cone grease nipple, shape B, angled shape 45° DIN 71412, shape B, zinc-plated steel with hexagon
DIN 71412 zinc-plated steel 45° shape B hexagon
NPL-DIN71412-B-H2-(A3F)-WS11-HEX-M10
Art.-no. 0986145
EAN 4050382171931
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread and hexagon drive
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Form | B, H2, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M10 x 1.5 |
Nominal diameter (d1) | 10 mm |
Length (l1) | 25 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
