Cone grease nipple, shape B, angled shape 45° DIN 71412, shape B, zinc-plated steel with hexagon
DIN 71412 zinc-plated steel 45° shape B hexagon
NPL-DIN71412-B-H2-(A3F)-WS11-HEX-M10X1
Art.-no. 0986592
EAN 4065233114036
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread and hexagon drive
Product information
Datasheets(X)
![]() | |
Form | B, H2, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Nominal diameter (d1) | 10 mm |
Length (l1) | 25 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
