Welcome to Würth Slowakia For trade customers only

Cone grease nipple shape C, angled form 90° DIN 71412, shape C, A1 stainless steel

DIN 71412 sst 90° shape C hexagon drive
NPL-DIN71412-C-H3-A1-WS9-HEX-M8X1

Art.-no. 098691 81
EAN 4053479669076

Price for selected packaging unit
Cone grease nipple shape C, angled form 90° DIN 71412, shape C, A1 stainless steel

Art.-no. 098691 81

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With tapered thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

C, H3, Hexagonal

Thread type x nominal diameter x pitch (d1)

M8 x 1

Nominal diameter (d1)

8 mm

Length (l1)

18 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

9 mm

Standards

DIN 71412

Material

Stainless steel A1, 1.4305

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information