Cone grease nipple, shape C, angled shape 90° DIN 71412, shape C, zinc-plated steel with hexagon
DIN 71412 zinc-plated steel 90° shape C hexagon
NPL-DIN71412-C-H3-(A3F)-WS11-HEX-M10
Art.-no. 09866925
EAN 4065233114067
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread and hexagon drive
Product information
Datasheets(X)
![]() | |
Form | C, H3, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M10 x 1.5 |
Nominal diameter (d1) | 10 mm |
Length (l1) | 20 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
