Welcome to Würth Slowakia For trade customers only

Cone grease nipple, shape C, angled shape 90° DIN 71412, shape C, zinc-plated steel with hexagon

DIN 71412 zinc-plated steel 90° shape C hexagon
NPL-DIN71412-C-H3-(A3F)-WS9-HEX-M8X1

Art.-no. 0986691

EAN 4065233114081

Price for selected packaging unit
Cone grease nipple, shape C, angled shape 90° DIN 71412, shape C, zinc-plated steel with hexagon

Art.-no. 0986691

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With tapered thread and hexagon drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

C, H3, Hexagonal

Thread type x nominal diameter x pitch (d1)

M8 x 1

Nominal diameter (d1)

8 mm

Length (l1)

18 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

9 mm

Standards

DIN 71412