Welcome to Würth Slowakia For trade customers only

Cone lubricating nipples DIN71412 assortment

Cone grease nipple assortment 160 pcs. Sysko
NPL-GRSE-SYSKO-160PCS

Art.-no. 5964098601

EAN 4046777622539

Price for selected packaging unit
Cone lubricating nipples DIN71412 assortment

Art.-no. 5964098601

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

160 pieces in system case 4.4.1. Cone lubricating nipples DIN 71412 H1–H3, zinc-plated steel, blue passivated (A2K)

Assortment of 160 pieces


  • 20 grease nipples H1, M6 x 1

  • 15 grease nipples H1, M10 x 1

  • 10 grease nipples H2, 45º, M8 x 1.25

  • 15 grease nipples H1, M7 x 1

  • 15 grease nipples H1, M10 x 1.5

  • 10 grease nipples H2, 45º, M10 x 1.5

  • 15 grease nipples H1, M8 x 1

  • 15 grease nipples H2, 45º, M6 x 1

  • 10 grease nipples H3, 90º, M6 x 1

  • 15 grease nipples H1, M8 x 1.25

  • 10 grease nipples H2, 45º, M7 x 1

  • 10 grease nipples H3, 90º, M8 x 1.25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

160 PCS

Product weight (per item)

2.390 kg

Cone lubricating nipples DIN71412 assortment including:
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A
15 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

NPL-DIN71412-A-H1-(A3F)-WS9-HEX-M7X1

Quantity: 15 x
15 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

NPL-DIN71412-A-H1-(A3F)-WS9-HEX-M8

Quantity: 15 x
15 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

NPL-DIN71412-A-H1-(A3F)-WS11-HEX-M10

Quantity: 15 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A
10 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

NPL-DIN71412-B-H2-(A3F)-WS9-HEX-M7X1

Quantity: 10 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A
10 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

NPL-DIN71412-B-H2-(A3F)-WS11-HEX-M10X1,5

Quantity: 10 x
20 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

NPL-DIN71412-A-H1-(A3F)-WS7-HEX-M6

Quantity: 20 x
15 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

NPL-DIN71412-A-H1-(A3F)-WS9-HEX-M8X1

Quantity: 15 x
15 x
Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A

NPL-DIN71412-A-H1-(A3F)-WS11-HEX-M10X1

Quantity: 15 x
15 x
Cone grease nipple Angled shape 45°, DIN 71412 shape B, zinc-plated steel

NPL-DIN71412-B-H2-(A3F)-WS9-SQUAR-M6

Quantity: 15 x
10 x
Cone grease nipple Angled shape 45°, DIN 71412 shape B, zinc-plated steel

NPL-DIN71412-B-H2-(A3F)-WS9-SQUAR-M8

Quantity: 10 x
10 x
Cone grease nipple Angled shape 90° DIN 71412 shape C, zinc-plated steel

NPL-DIN71412-C-H3-(A3F)-WS9-SQUAR-M6

Quantity: 10 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS; Compartment width x compartment depth x compartment height: 100 x 48 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information