Cone wrench with dipped handle
Cone wrench with dipped handle
HUB-AXLTL-CONEW-HNDL-DIP-WS19
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Ergonomically shaped
- Non-slip handle for safe working even with oily hands
- Precision-manufactured from special heat-treated steel to ensure the level of stability and durability required for daily use
Product information
Datasheets(X)
Length | 200 mm |
Material | Hardened steel |
Surface | Anodised |
Material of handle | Polyvinyl chloride |
Tip size | 19 mm |
Product weight (per item) | 80.000 g |
Thickness | 2 mm |