Welcome to Würth Slowakia For trade customers only

Conical lubrication nipple, shape A With self-forming thread

DIN 71412 zp. steel A self-forming thread hexagon
NPL-DIN71412-A-H1-(A3F)-WS7-HEX-SFG6X1

Art.-no. 098685 61

EAN 4053479670911

Price for selected packaging unit
Conical lubrication nipple, shape A With self-forming thread

Art.-no. 098685 61

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 71412, shape A, zinc-plated steel
  • With self-forming thread, tapered

  • Hexagon

  • Distinguishing feature from standard cone grease nipples: Assignment grooves beneath cone head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Form

A, H1, Hexagonal

Nominal diameter (d1)

6 mm

Length (l1)

15 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

7 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information