Conical lubrication nipple, shape A With self-forming thread
DIN 71412 zp. steel A self-forming thread hexagon
NPL-DIN71412-A-H1-(A3F)-WS9-HEX-SFG8X1
Art.-no. 098685 81
EAN 4053479670935
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 71412, shape A, zinc-plated steel
- With self-forming thread, tapered
- Hexagon
- Distinguishing feature from standard cone grease nipples: Assignment grooves beneath cone head
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Form | A, H1, Hexagonal |
Nominal diameter (d1) | 8 mm |
Length (l1) | 15 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
