Conical socket
Conical socket, others
CONISKT-DIN6319-G-(A2K)-D19,0
Art.-no. 043600019
EAN 4038898786870
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw | M16 |
Nominal diameter (d1) | 19 mm |
Outer diameter (d2) | 44 mm |
Height (h1) | 7 mm |
Material | Steel |
Surface | Zinc plated |
