Welcome to Würth Slowakia For trade customers only

Conical washer

DIN 6319 stainless steel A2, plain, type D
CONISKT-DIN6319-D-A2-D12

Art.-no. 464681710
EAN 4052713328663

Price for selected packaging unit
Conical washer

Art.-no. 464681710

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6319, plain A2 stainless steel, shape D
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Outer diameter (d2)

21 mm

Material

Stainless steel

Surface

Plain

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information