Conical washer
DIN 6319 stainless steel A2, plain, type D
CONISKT-DIN6319-D-A2-D7,1
Art.-no.
46468176
EAN 4055375303047
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, plain A2 stainless steel, shape D
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 7.1 mm |
Außendurchmesser (d2) | 12 mm |
Werkstoff | Stainless steel |
Oberfläche | Plain |
Form | D |