Conical washer
DIN 6319 stainless steel A4, plain, type D
CONISKT-DIN6319-D-A4-D23,2
Art.-no.
464782720
EAN 4055375189801
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, A4 stainless steel, shape D, plain
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 23.2 mm |
Outer diameter (d2) | 36 mm |
Material | Stainless steel |
Surface | Plain |
Form | D |