Welcome to Würth Slowakia For trade customers only

Conical washer DIN 6319, plain A2 stainless steel, type D

DIN 6319 stainless steel A2, plain, type D
CONISKT-DIN6319-D-A2-D23,2

Art.-no. 464681720

EAN 4052712516092

Price for selected packaging unit
Conical washer DIN 6319, plain A2 stainless steel, type D

Art.-no. 464681720

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

23.2 mm

Outer diameter (d2)

36 mm

Material

Stainless steel

Surface

Plain

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information