Conical washer DIN 6319, plain A2 stainless steel, type D
DIN 6319 stainless steel A2, plain, type D
CONISKT-DIN6319-D-A2-D28
Art.-no. 464681724
EAN 4052712516108
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 28 mm |
Outer diameter (d2) | 44 mm |
Material | Stainless steel |
Surface | Plain |
Form | D |
