Welcome to Würth Slowakia For trade customers only

Conical washer DIN 6319, plain A4 stainless steel, type D

DIN 6319 stainless steel A4, plain, type D
CONISKT-DIN6319-D-A4-D19

Art.-no. 464782716

EAN 4061337574677

Price for selected packaging unit
Conical washer DIN 6319, plain A4 stainless steel, type D

Art.-no. 464782716

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

19 mm

Outer diameter (d2)

30 mm

Material

Stainless steel

Surface

Plain

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information