Welcome to Würth Slowakia For trade customers only

Conical washer

90-degree cup washer A2
WSH-CS-A2-5,5MM

Art.-no. 045753 55

EAN 4050641257123

Price for selected packaging unit
Conical washer

Art.-no. 045753 55

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel conical washer
The A2 90-degree pressed washer is made of A2 grade stainless steel. This washer is designed to provide even clamping pressure distribution, reducing the risk of damage to mounting surfaces.
A2 stainless steel: High corrosion resistance and ideal for wet or outdoor environments.
90-degree depression: provides better load distribution and reduces the risk of deformation or damage to surfaces.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction: attachment of metal and wooden structures.


Automotive: assembly of car components and parts.


Industry: use in industrial machinery and equipment.


Marine: corrosion-resistant attachments for boats and marine installations.

Instructions
  • Preparation: make sure mounting surfaces are clean and free of debris.

  • Screw selection: choose a countersunk screw that is compatible with the A2 washer in terms of size and material.

  • Installation: place the washer on the support and secure the screw inside until the countersunk head fits snugly against the pressed part of the washer.

  • Check that the washer is correctly positioned and that the pressure is evenly distributed.

Internal diameter (d1)

6.1 mm

Outer diameter (d2)

17.6 mm

Countersink diameter (d4)

12.5 mm

Height (h1)

3.8 mm

Washer thickness (t)

0.4 mm

Material

Stainless steel A2

Surface

A2 appearance

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information