Conical washer, shape D
DIN 6319 steel zinc plated shape D
CONISKT-DIN6319-D-(A2K)-D14,2
Art.-no.
0436990142
EAN 4046778501604
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, steel, shape D, galvanised
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw | M12 |
Nominal diameter (d1) | 14.2 mm |
Outer diameter (d2) | 24 mm |
Height (h1) | 5 mm |
Material | Steel |
Surface | Zinc plated |
Form | D |