Conical washer, shape D
DIN 6319 steel, plain, type D
CONISKT-DIN6319-D-D23,2
Register now and access more than 125,000 products
![]() | |
Suitable for screw | M20 |
Nominal diameter (d1) | 23.2 mm |
Outer diameter (d2) | 36 mm |
Height (h1) | 7.5 mm |
Material | Steel |
Surface | Plain |
Form | D |
Datasheets(X)
CAD data (available after login)