Conical washer, shape D
DIN 6319 steel, plain, type D
CONISKT-DIN6319-D-D49,0
Art.-no.
04369949
EAN 4048539036615
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN6319, steel, shape D, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw | M42 |
Nominal diameter (d1) | 49 mm |
Outer diameter (d2) | 78 mm |
Height (h1) | 18 mm |
Material | Steel |
Surface | Plain |
Form | D |