Conical washer, shape D
DIN 6319 steel, plain, type D
CONISKT-DIN6319-D-D9,6
Art.-no.
043699096
EAN 4038898332770
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN6319, steel, shape D, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw | M8 |
Nominal diameter (d1) | 9.6 mm |
Outer diameter (d2) | 17 mm |
Height (h1) | 3.5 mm |
Material | Steel |
Surface | Plain |
Form | D |