Conical washer, shape D
DIN 6319 zinc flake, silver, type D
CONSIKT-DIN6319-D-(ZFSH)-D16,5
Art.-no.
0436994165
EAN 4065745054516
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6319, steel, shape D, zinc flake
Due to the high degree of hardness, spherical washers according to DIN 6319 have a risk of hydrogen embrittlement when used in connection with zinc-plated surface coatings. The use of zinc-plated surface coatings is therefore not recommended. The ZFSH zinc flake system does not pose a risk of hydrogen embrittlement and offers the longest corrosion protection times compared to zinc-plating.
Product information
Datasheets(X)
![]() | |
Suitable for screw | M14 |
Nominal diameter (d1) | 16.5 mm |
Outer diameter (d2) | 28 mm |
Material | Steel |
Surface | Flake zinc silver |
Form | D |