Welcome to Würth Slowakia For trade customers only

Conical washer, shape D

DIN 6319 zinc flake, silver, type D
CONSIKT-DIN6319-D-(ZFSH)-D42,0

Art.-no. 043699442
EAN 4062856079261

Price for selected packaging unit
Conical washer, shape D

Art.-no. 043699442

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6319, steel, shape D, zinc flake
Due to the high degree of hardness, spherical washers according to DIN 6319 have a risk of hydrogen embrittlement when used in connection with zinc-plated surface coatings. The use of zinc-plated surface coatings is therefore not recommended. The ZFSH zinc flake system does not pose a risk of hydrogen embrittlement and offers the longest corrosion protection times compared to zinc-plating.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

M36

Nominal diameter (d1)

42 mm

Outer diameter (d2)

68 mm

Material

Steel

Surface

Flake zinc silver

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information